Zoro Homepage

Numbering Stamp, NBR, 6-1/2 in Overall L

  • Mfr # 048935

  • Zoro # G410189965


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Character Height
3/16 in
Imprint Area Height
3/16 in
Imprint Area Width
1 in
Overall Length
6 1/2 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048935
Zoro #
G410189965
UPC #
039956489355
Country of Origin
United States

Dimensions

Character Height
3/16 in
Imprint Area Height
3/16 in
Imprint Area Width
1 in
Overall Length
6 1/2 in
Overall Width
2 3/4 in
Overall Height
1 3/4 in

Details

Item
Numbering Stamp
Material
NBR
Number of Bands
6
Stamp Ink Color
Black
Font
Gothic
Includes
1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp

Description

Numbering Stamp, Number of Bands 6, Material NBR, Stamp Ink Color Black, Font Gothic, Character Height 3/16 in, Imprint Area Height 3/16 in, Imprint Area Width 1 in, Overall Height 1 3/4 in, Overall Length 6 1/2 in, Overall Width 2 3/4 in, Includes 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.