Zoro Homepage

Oily Waste Can, 10 gal, Red, Steel, 18 1/4 in Height, Sound Dampening Foot Operated Self-Closing

  • Mfr # 09308

  • Zoro # G4897453


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Can Material
Steel
Height
18 1/4 in
Color
Red
Capacity
10 gal
Can Diameter
13 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09308
Zoro #
G4897453
UPC #
697841127166
Country of Origin
United States

Dimensions

Height
18 1/4 in
Can Diameter
13 15/16 in
Length
15 7/8 in
Width
14 in
Outside Dia.
13 15/16 in

Details

Item
Oily Waste Can
Can Material
Steel
Color
Red
Capacity
10 gal
Standards
FM, OSHA, TUV, UL
Lid Closure Type
Sound Dampening Foot Operated Self-Closing
Material Finish
Powder Coated
For Location
Floor
Finish
Powder Coated
Can Capacity
10 gal
Safety Can Lid Type
Foot Operated Self Closing
Can Color
Red
Safety Can Mounting Style
Floor
Product Type
Oily Waste Can

Description

Oily Waste Can, Can Diameter 13 15/16 in, Capacity 10 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Height 18 1/4 in, Length 15 7/8 in, Lid Closure Type Sound Dampening Foot Operated Self-Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.