Shop JUSTRITE
See all product information
Create Account
Oily Waste Can, 6 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing
Mfr # 09100
Zoro # G0318105
product price:Â
$
90.95
/ea
Key Features
Can Material
Steel
Height
15 7/8 in
Color
Red
Capacity
6 gal
Can Diameter
11 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09100
- Zoro #
- G0318105
- UPC #
- 697841002197
- Country of Origin
- United Kingdom
Dimensions
- Height
- 15 7/8 in
- Can Diameter
- 11 7/8 in
- Length
- 15 7/8 in
- Width
- 11 7/8 in
Details
- Item
- Oily Waste Can
- Can Material
- Steel
- Color
- Red
- Capacity
- 6 gal
- Standards
- FM, TUV, UL, ULC
- Lid Closure Type
- Foot Operated Self-Closing
- Material Finish
- Powder Coated
- For Location
- Floor
- Product Type
- Oily Waste Can
Description
Oily Waste Can, Can Diameter 11 7/8 in, Capacity 6 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Height 15 7/8 in, Length 15 7/8 in, Lid Closure Type Foot Operated Self-Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, TUV, UL, ULC, Width 11 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.