Shop JUSTRITE
See all product information
Create Account
Steel Self-Closing Oily Waste Can Foot Operated Cover ext. dia. 18.375" x 23.437" H
- Mfr # CAN503-FOC
- Zoro # G506604105
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Can Material
Terne Plate Steel
Height
23.437"
Can Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAN503-FOC
- Zoro #
- G506604105
- UPC #
- -
- Country of Origin
- United States
- Can Material
- Terne Plate Steel
- Can Color
- Yellow
Dimensions
- Height
- 23.437"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.