Zoro Homepage

Oily Waste Can, 6 gal, Gray, Steel, 15 7/8 in Height, Sound Dampening Foot Operated Self-Closing

  • Mfr # 09104

  • Zoro # G0725794


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Can Material
Steel
Height
15 7/8 in
Color
Gray
Capacity
6 gal
Can Diameter
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09104
Zoro #
G0725794
UPC #
697841124349
Country of Origin
United States

Dimensions

Height
15 7/8 in
Can Diameter
11 7/8 in
Length
15 7/8 in
Width
11 7/8 in
Outside Dia.
11 7/8 in

Details

Item
Oily Waste Can
Can Material
Steel
Color
Gray
Capacity
6 gal
Standards
FM, OSHA, TUV, UL
Lid Closure Type
Sound Dampening Foot Operated Self-Closing
Material Finish
Powder Coated
For Location
Floor
Safety Can Mounting Style
Floor
Finish
Powder Coated
Safety Can Lid Type
Foot Operated Self Closing
Can Capacity
6 gal
Can Color
Silver
Product Type
Oily Waste Can

Description

Oily Waste Can, Can Diameter 11 7/8 in, Capacity 6 gal, Can Material Steel, Material Finish Powder Coated, Color Gray, Height 15 7/8 in, Length 15 7/8 in, Lid Closure Type Sound Dampening Foot Operated Self-Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, Width 11 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.