Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White

  • Mfr # 26005W

  • Zoro # G5631446


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Waste Receptacle Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
15 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26005W
Zoro #
G5631446
UPC #
697841008816
Country of Origin
United States

Dimensions

Outside Dia.
25 in
Overall Height
14 1/2 in
Width
25"
Height
25 in
Diameter
14 1/2 in
Width/Diameter
14 1/2 in
Overall Diameter
14 1/2 in

Details

Drum Item
Waste Receptacle Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
15 gal
Lined/Unlined
Unlined
Drum Color
White
Standards
FM Approved, UL Listed
Item
Trash Can
Load Capacity
15 gal
For Use With
Ceasefire Head 26312
Container Mounting Style
Free-Standing
Material
Metal
Color
White
Trash Container Capacity
15 gal
Features
Rust-Preventative Interior Coating
Capacity
15 gal.
Container Shape
Round
Series
Cease-Fire(R)
Finish
Powder-Coated
Specific Container Material
Steel
Volume Capacity
15 gal.
Top Type
Open
Container Product Grouping
Fire-Resistant Trash Can
Material Grouping
Metal
Rigid Liner Material
Galvanized Metal
Number of Wheels
0
Mobility
Stationary
Includes Ashtray
Ashtray Not Included
Container Material
Steel
Container Capacity
15 gal
Resistance Properties
Fire-Resistant
Lid Type
Open
Product Type
Trash Can

Description

Fire-Resistant Trash Can, Round, Open, 15 gal, White, Height 25 in, Width/Diameter 14 1/2 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.