Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, Black
Mfr # 26014K
Zoro # G5577722
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Waste Receptacle Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26014K
Zoro #
G5577722
UPC #
697841008830
Country of Origin
United States
Dimensions
Overall Height
29 in
Outside Dia.
19 1/4 in
Width
29"
Height
29 in
Diameter
19 1/4 in
Width/Diameter
19 1/4 in
Overall Diameter
19 1/4 in
Description
Fire-Resistant Trash Can, Round, Open, 30 gal, Black, Height 29 in, Width/Diameter 19 1/4 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.