Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, Black
Mfr # 26054K
Zoro # G5200702
product price: $454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Drum Item
Waste Receptacle Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26054K
Zoro #
G5200702
UPC #
697841008984
Country of Origin
United States
Dimensions
Overall Height
34 1/2 in
Outside Dia.
23 3/4 in
Height
34 1/2 in
Width
23-3/4
Diameter
23 3/4 in
Width/Diameter
23 3/4 in
Overall Diameter
23 3/4 in
Description
Fire-Resistant Trash Can, Round, Open, 55 gal, Black, Height 34 1/2 in, Width/Diameter 23 3/4 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.