Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Waste Receptacle Drum, Steel, 6 gal, Unlined, White

  • Mfr # 26050W

  • Zoro # G5650364


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Waste Receptacle Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
6 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26050W
Zoro #
G5650364
UPC #
697841008960
Country of Origin
United States

Dimensions

Overall Height
11 3/4 in
Outside Dia.
15 3/4 in
Width
15-3/4"
Height
15 3/4 in
Diameter
11 3/4 in
Width/Diameter
11 3/4 in
Overall Diameter
11 3/4 in

Details

Drum Item
Waste Receptacle Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
6 gal
Lined/Unlined
Unlined
Drum Color
White
For Use With
Ceasefire Head 26506
Standards
FM Approved, UL Listed
Item
Trash Can
Load Capacity
6 gal
Features
Rust-Preventative Interior Coating
Container Shape
Round
Container Mounting Style
Free-Standing
Finish
Powder-Coated
Material
Metal
Capacity
6 gal.
Series
Cease-Fire(R)
Color
White
Trash Container Capacity
6 gal
Specific Container Material
Steel
Volume Capacity
6 gal.
Top Type
Open
Container Product Grouping
Fire-Resistant Trash Can
Material Grouping
Metal
Container Material
Steel
Lid Type
Open
Container Capacity
6 gal
Product Type
Trash Can
Resistance Properties
Fire-Resistant
Rigid Liner Material
Galvanized Metal
Includes Ashtray
Ashtray Not Included
Mobility
Stationary
Number of Wheels
0

Description

Fire-Resistant Trash Can, Round, Open, 6 gal, White, Height 15 3/4 in, Width/Diameter 11 3/4 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.