Shop JUSTRITE
See all product information
Create Account
Open Top Carboy Cap, Adapter With Two 1/4" Hose Barbs, 83mm
- Mfr # 12859
- Zoro # G505721919
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Can Diameter
5 in
Material
Polypropylene
Height
4.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12859
- Zoro #
- G505721919
- UPC #
- 697841181076
- Country of Origin
- United States
Dimensions
- Can Diameter
- 5 in
- Height
- 4.6"
Details
- Item
- Carboy Cap
- Material
- Polypropylene
Description
Justrite 12859 open top carboy cap, adapter with two 1/4" hose barbs, 83mm quick-connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov