Shop JUSTRITE
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Outdoor Safety Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 72 in H x 37 3/4 in D, Yellow
- Mfr # 819020
- Zoro # G316261383
product price:Â
$
3,433.99
/ea
Key Features
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
72 in
Exterior Depth
37 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 819020
- Zoro #
- G316261383
- UPC #
- 697841272415
- Country of Origin
- United States
Dimensions
- Exterior Height
- 72 in
- Exterior Depth
- 37 3/4 in
- Exterior Width
- 43 in
- Fits Chest Size
- Opening 3-Point Latching System, Slanted Top with Rain Gutter
Description
OUTDOOR SAFETY CABINET 90 GALLON
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.