Parts Basket For 3TCF6, Galvanized Steel
Mfr # 11171
Zoro # G4749044
product price: $24.39
/eaKey Features
Height
1/2 in
Can Material
Galvanized Steel
Outside Dia.
6 7/16 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11171
Zoro #
G4749044
UPC #
697841041028
Country of Origin
United States
Dimensions
Height
1/2 in
Outside Dia.
6 7/16 in
Overall Height
7/16 in
Diameter
6 1/2 in
Compatible Can Diameter
6 7/16 in
Overall Diameter
6 7/16 in
Details
Item
Parts Cleaning Container Basket
Can Material
Galvanized Steel
Material
Steel
Color
Gray
Accessory Type
Parts Basket
Compatible Mfr Part Number
10370, 10375, 10575, 10775
Compatible Manufacturer Part Number
10370, 10375, 10575, 10775
Product Type
Parts Cleaning Container Basket
Description
Parts Basket, Use With 2 Qt. or Larger Bench Cans, Outside Dia. 6 1/3 In., 24-ga. Steel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.