Plunger Assembly
Mfr # 11162
Zoro # G5993942
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Justrite
Color
Black
Material
Steel
Compatible Mfr Part Number
10308
Accessory Type
Cover Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11162
Zoro #
G5993942
UPC #
697841041691
Country of Origin
United States
Details
Fits Brand
Justrite
Item
Plunger Can Plunger
Color
Black
Material
Steel
Compatible Mfr Part Number
10308
Accessory Type
Cover Assembly
Dip Tank Capacity
1 gal
Product Type
Plunger Can Plunger
Compatible Manufacturer Part Number
10308
Description
Plunger Assembly, For Use With Grainger Item Number 5AV31, For Use With Mfr. Model Number 10308, Fits Brand Justrite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.