Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powder-Coated Drum Lid, Red, Steel

  • Mfr # 26753

  • Zoro # G4961135


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Drum Cover Style
Self Closing Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26753
Zoro #
G4961135
UPC #
697841108837
Country of Origin
Korea, Republic of

Dimensions

Drum Cover Opening Dia.
No Openings
Outside Dia.
23 in
Height
4 in
Overall Height
102 mm
For Drum Outside Diameter
22 3/4 in
Outside Diameter
4 in
Width/Diameter
26 in
Overall Diameter
26 in

Details

Drum Cover Style
Self Closing Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
For Use With
55 gal Drums
Item
Trash Can Top
Includes
Gasket, Vent
Color
Red
Drum Lid Color
Red
Specific Container Material
Steel
For Use With Trash Can Mfr. Model Number
26054
Standards
EPA, FM Approved, NESAM, OSHA
Seal Material
Foam
Drum Closure
Latching Lid
Number of Bung Holes
0
Self-Closing Lid
Yes
Resistance Properties
Chemical Resistant
Cover Material
Steel
Cover Color
Red
Includes Gasket
Yes
Compatible Drum Manufacturer Part Number
26054
Cover Material Finish
Powder Coated
Fusible Link
No
Features
Turn Ordinary Drums into Fire Safe Hazardous Waste Collection Centers
For Drum Capacity
55 gal
For Drum Type
Hazardous Waste Collection Drump
Top Type
Flat
For Container Capacity
55 gal
Lid Shape
Round
Lock Type
Lockable
For Holding
Control Vapors
Handle Style
Latching
For Cntnr Cap
55 gal
Material Grouping
Metal
Lid Type
Flat
Compatible with Manufacturer Model Number
26054
Product Type
Trash Can Top
For Use with Mfr Model Number
26054
Compatible Manufacturer Part Number
26054
Compatible Manufacturer Model Number
26054
Compatible with Mfr. Model No.
26054
Compatible Mfr. Model Number
26054

Description

Trash Can Top, Flat, 55 gal, Round, Number of Openings 0, Red, Height 4 in, Width/Diameter 26 in, Metal, Steel, 55 gal Drums For Use With, 5T262 For Use With Trash Can Grainger Item Number, 26054 For Use With Trash Can Mfr. Model Number, EPA, FM Approved, NESAM, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.