Zoro Homepage

Rigid-Lock QuickBerm(R), 1075 gal., Black

  • Mfr # 28522

  • Zoro # G8828032


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
12 ft
Width
12 ft
Spill Capacity
1,075 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28522
Zoro #
G8828032
UPC #
697841156463
Country of Origin
United States

Dimensions

Length
12 ft
Width
12 ft
Height
12 in
Length (Straight Wireway)
12 ft
Dimensions
12 ft W x 12 ft L

Details

Item
Rigid-Lock QuickBerm(R)
Material
PVC
Spill Capacity
1,075 gal
Color
Black
Spill Capacity, gal.
1,075 gal
Shape
Square
Product Type
Containment Berm
For Use With
Spill Containment

Description

Rigid-Lock QuickBerm(R), Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Length 12 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 1,075 gal, Width 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.