Zoro Homepage

Rigid-Lock QuickBerm(R), 355 gal., Black

  • Mfr # 28516

  • Zoro # G8828005


product price: $1,166.24
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
8 ft
Width
6 ft
Spill Capacity
355 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28516
Zoro #
G8828005
UPC #
697841156432
Country of Origin
United States

Dimensions

Length
8 ft
Width
6 ft
Height
12 in
Length (Straight Wireway)
8 ft
Dimensions
6 ft W x 8 ft L

Details

Item
Rigid-Lock QuickBerm(R)
Material
PVC
Spill Capacity
355 gal
Color
Black
Product Type
Containment Berm
Spill Capacity, gal.
355 gal
Shape
Rectangle
For Use With
spill containment

Description

Rigid-Lock QuickBerm(R), Color Black, Dimensions 6 ft W x 8 ft L, Height 12 in, Length 8 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 355 gal, Width 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.