Rinse Tank, Benchtop, 22 gal.
Mfr # 27322
Zoro # G4731763
product price: $871.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Can Material
Steel
Can Capacity
22 gal
Can Color
Red
Safety Can Mounting Style
Benchtop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27322
Zoro #
G4731763
UPC #
697841010437
Country of Origin
United States
Dimensions
Height
16 in
Length
35 1/4 in
Width
16 in
Overall Height
12 in
Depth
16"
Details
Item
Rinse Tank
Can Material
Steel
Can Capacity
22 gal
Can Color
Red
Safety Can Mounting Style
Benchtop
Standards
FM
Color
Red
Cleaning Tank Type
Rinse Tank
Capacity
22 gal
Includes
Fusible Link
Product Type
Parts Rinse Tank
Material Finish
Powder Coated
Lid Features
Fusible Link
Number Of Chambers
1
Description
Rinse Tank, Capacity 22 gal, Safety Can Mounting Style Benchtop, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 12 in, Number Of Chambers 1, Cleaning Tank Type Rinse Tank, Includes Fusible Link, Length 35 1/4 in, Lid Features Fusible Link, Product Type Parts Rinse Tank, Standards FM, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.