Zoro Homepage

Rinse Tank, Floor Standing, 11 gal.

  • Mfr # 27110

  • Zoro # G2133591


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Height
8 3/4 in
Can Material
Steel
Can Capacity
11 gal
Can Color
Red
Safety Can Mounting Style
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27110
Zoro #
G2133591
UPC #
697841009936
Country of Origin
United States

Dimensions

Height
8 3/4 in
Length
24 in
Overall Height
8 3/4 in
Width
16 in
Depth
16"

Details

Item
Rinse Tank
Can Material
Steel
Can Capacity
11 gal
Can Color
Red
Safety Can Mounting Style
Floor
Standards
FM
Capacity
11 gal
Color
Red
Cleaning Tank Type
Rinse Tank
Product Type
Parts Rinse Tank
Lid Features
Self-Closing
Material Finish
Powder Coated
Number Of Chambers
1

Description

Rinse Tank, Capacity 11 gal, Safety Can Mounting Style Floor, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 8 3/4 in, Number Of Chambers 1, Cleaning Tank Type Rinse Tank, Length 24 in, Lid Features Self-Closing, Product Type Parts Rinse Tank, Standards FM, Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.