Zoro Homepage

SAFETY CABINET 17 GAL 1 SHELF YELLOW

  • Mfr # JT8917008

  • Zoro # G601948180


product price: $1,533.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
18-Gauge Steel
Standards
Compliant with NFPA Code 30
Height
24 in
Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT8917008
Zoro #
G601948180
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24 in
Width
43 in
Depth
18 in

Details

Color
Yellow
Material
18-Gauge Steel
Standards
Compliant with NFPA Code 30
Load Capacity
17 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.