Zoro Homepage

Safety Cabinet Fusible Link, 3/4 In.W

  • Mfr # 27520

  • Zoro # G3920795


product price: $15.59
/ea

Key Features

Color
Gray
Material
Steel
For Use With
Dip, Drum Funnels, Rinse Tanks, Safety Cabinet
Width
3/4 in
Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27520
Zoro #
G3920795
UPC #
697841010543
Country of Origin
United States

Dimensions

Width
3/4 in
Depth
2 1/2 in
Height
7 in

Details

Item
Fusible Link
Color
Gray
Material
Steel
For Use With
Dip, Drum Funnels, Rinse Tanks, Safety Cabinet
Standards
IFC, NFPA 1, NFPA 30, OSHA
For Use With Cabinet/Locker Type
Not Used on Safety Cabinets
For Use With Product Type
Safety Storage Cabinet
Accessory Type
Fusible Link

Description

Fusible Link, Accessory Type Fusible Link, Color Gray, Depth 2 1/2 in, For Use With Dip, Drum Funnels, Rinse Tanks, Safety Cabinet, For Use With Product Type Safety Storage Cabinet, Height 7 in, Load Capacity Not Applicable, Material Steel, Spill Capacity Not Applicable, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.