
Safety Drum Funnel-6 Flame
Mfr # 8207
Zoro # G6899077
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Capacity
2.6 gal
Height
10 in
Cover
Self Close
Standards
FM Approval; TUV Approval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8207
Zoro #
G6899077
UPC #
697841001220
Country of Origin
United States
Dimensions
Height
10 in
Dia. (In.)
10-3/4 in
Flame Arrestor Size
152 mm
Details
Material
Galvanized Steel
Capacity
2.6 gal
Cover
Self Close
Standards
FM Approval; TUV Approval
Flame Arrestor Material
Brass
Description
Safety Drum Funnel-6 Flame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.