Cable Protector Kit, 3 in H, 3 ft L, 72 in W, 3 Channel, Yellow

  • Mfr # WSA-225-KIT2-HS

  • Zoro # G205656917


product price:  $1,749.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Length
3 ft
Width
72 in
Load Capacity
28,420 lb/Axle
Number of Channels
3
Max. Cable Dia.
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSA-225-KIT2-HS
Zoro #
G205656917
UPC #
812958009116
Country of Origin
United States

Dimensions

Height
3 in
Length
3 ft
Width
72 in
Max. Cable Dia.
2-3/4 in
Channel Width
2.25

Details

Item
Cable Protector Kit
Load Capacity
28,420 lb/Axle
Number of Channels
3
Color
Yellow
Connection Style
Hourglass Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.