Zoro Homepage

SafetyCabinetShelfKit, Yellow, 350lbLimit

  • Mfr # 29061

  • Zoro # G204258907


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene, Steel
For Use With
22 gal Undercounter Cabinet
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
22 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29061
Zoro #
G204258907
UPC #
697841270961
Country of Origin
United States

Dimensions

Depth
18 in
Width
31 1/2 in
Overall Depth
18 in
Overall Width
31 9/16 in

Details

Item
Safety Cabinet Shelf Kit
Color
Yellow
Material
Polyethylene, Steel
For Use With
22 gal Undercounter Cabinet
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
22 gal
Includes
Shelf, Tray
Accessory Type
Shelf with Tray
Load Capacity
350 lb
For Use With Cabinet/Locker Type
Undercounter Safety Cabinets
Product Type
Shelf Kit
Compatible Product Type
Safety Storage Cabinet

Description

SafetyCabinetShelfKit,Yellow,350lbLimit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.