SafetyCabinetShelfKit, Yellow, 350lbLimit
Mfr # 29063
Zoro # G704258902
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyethylene, Steel
For Use With
60 gal Cabinet
Includes
Shelf, Tray
Accessory Type
Shelf with Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29063
Zoro #
G704258902
UPC #
697841270985
Country of Origin
United States
Dimensions
Width
30 3/8 in
Depth
29 in
Overall Width
30 3/8 in
Overall Depth
29 in
Details
Item
Safety Cabinet Shelf Kit
Color
Yellow
Material
Polyethylene, Steel
For Use With
60 gal Cabinet
Includes
Shelf, Tray
Accessory Type
Shelf with Tray
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
60 gal
Load Capacity
350 lb
For Use With Cabinet/Locker Type
Standard Safety Cabinets
Product Type
Shelf Kit
Compatible Product Type
Safety Storage Cabinet
Description
SafetyCabinetShelfKit,Yellow,350lbLimit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.