Zoro Homepage

SafetyCabinetTray, Yellow, Polyethylene

  • Mfr # 29052

  • Zoro # G802670927


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
For Use With
Justrite Shelf # 29939
Depth
18 in
Includes
(1) Poly Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29052
Zoro #
G802670927
UPC #
697841270015
Country of Origin
United States

Dimensions

Depth
18 in
Width
31 1/8 in
Overall Depth
18 in
Overall Width
31 1/8 in

Details

Item
Safety Cabinet Tray
Color
Yellow
Material
Polyethylene
For Use With
Justrite Shelf # 29939
Includes
(1) Poly Tray
For Use With Cabinet/Locker Type
Under Counter Safety Cabinets, Under Fume Hood Safety Cabinets
For Use With Product Type
Cabinet
Accessory Type
Shelf Tray
For Use With Cabinet/Locker Capacity
22 gal, 23 gal
Product Type
Tray
Compatible Product Type
Safety Storage Cabinet

Description

SafetyCabinetTray,Yellow,Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.