Zoro Homepage

Shelf 29-7/32"W

  • Mfr # 22630

  • Zoro # G2009117


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
29 1/4 in
Overall Depth
17 5/16 in
Overall Height
1 3/16 in
Depth
17 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22630
Zoro #
G2009117
UPC #
697841165519
Country of Origin
Germany

Dimensions

Overall Width
29 1/4 in
Overall Depth
17 5/16 in
Overall Height
1 3/16 in
Depth
17 3/8 in
Width
29 1/4 in
Height
1 1/4 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Sub-Category
Shelves and Dividers
Cabinet Accessories Subcategory
Shelves and Dividers
Material
Steel
For Use With
30 gal Cabinets
Load Capacity
165 lb
Standards
IFC, NFPA Code 30, OSHA
For Use With Cabinet/Locker Type
EN Rated Cabinets
For Use With Cabinet/Locker Capacity
30 gal
For Use With Product Type
Cabinet
Accessory Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Product Type
Shelf

Description

SafetyCabinetShelf,Gray,165lbLimit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.