Shelf, 2"H, 33"W, 20"D
Mfr # 29942
Zoro # G5546265
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
33 3/8 in
Overall Depth
20 in
Overall Height
2 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29942
Zoro #
G5546265
UPC #
697841116528
Country of Origin
United States
Dimensions
Overall Width
33 3/8 in
Overall Depth
20 in
Overall Height
2 in
Height
2 in
Depth
20 in
Width
33 3/8 in
Details
Item
Safety Cabinet Shelf
Color
Gray
Finish
Galvanized
Sub-Category
Shelves and Dividers
Material
Steel
Load Capacity
350 lb
Cabinet Accessories Subcategory
Shelves and Dividers
For Use With
30 gal Cabinets
Standards
ANSI MH28.1, IFC, NFPA Code 30, NPFA-1, OSHA
For Use With Cabinet/Locker Capacity
30 gal
Accessory Type
Shelf
For Use With Cabinet/Locker Type
Standard Flammable Cabinets
For Use With Product Type
Cabinet
Compatible Product Type
Safety Storage Cabinet
Product Type
Shelf
Description
Replacement Shelf, Height 2 In., Width 33 In., Depth 20 In., Galvanized Finish, Material 18 Gauge Steel, For Use With 30 Gallon (36 In W)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.