Zoro Homepage

Shelf Divider Set, Steel, 2-1/32 In. W

  • Mfr # 29990

  • Zoro # G6744875


product price: $166.78
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
For Use With
Cabinets with 18 in Deep Shelves
Includes
(4) Dividers
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29990
Zoro #
G6744875
UPC #
697841141971
Country of Origin
United States

Dimensions

Height
2 in
Depth
18 1/8 in
Width
2 in
Fits Cabinet Size
All with 18 in Deep Shelves
Overall Height
2 in
Overall Depth
18 3/16 in
Overall Width
2 1/16 in

Details

Item
Safety Cabinet Shelf Divider
Color
Yellow
Material
Steel
For Use With
Cabinets with 18 in Deep Shelves
Includes
(4) Dividers
Load Capacity
6 lb
Standards
IFC, NFPA 1, NFPA Code 30, OSHA
For Use With Product Type
Cabinet
Accessory Type
Shelf Divider
For Use With Cabinet/Locker Type
Cabinets with 18 in Deep Shelves
For Use With Cabinet/Locker Capacity
22 gal
Product Type
Shelf Divider
Compatible Product Type
Safety Storage Cabinet
Finish
Powder Coat

Description

Shelf Divider Set, Height 2 In., Width 2-1/32 In., Depth 18-11/64 In., Color Yellow, Powder Coat Finish, Material Steel, Includes 4 Dividers, Fits Cabinet Size All with 18 In. Deep Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.