Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Tray, 29-9/64 in. W

  • Mfr # 22632

  • Zoro # G2009099


product price: $234.06
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polypropylene
For Use With
30 gal Cabinets
Width
29 1/8 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22632
Zoro #
G2009099
UPC #
697841165533
Country of Origin
Germany

Dimensions

Width
29 1/8 in
Height
3 1/2 in
Depth
17 1/8 in
Overall Depth
17 1/8 in
Overall Width
29 1/8 in
Overall Height
3 1/2 in

Details

Item
Safety Cabinet Tray
Color
Gray
Material
Polypropylene
For Use With
30 gal Cabinets
Load Capacity
165 lb
Standards
IFC, NFPA Code 30, OSHA
For Use With Cabinet/Locker Type
Standard Safety Cabinet
Compatible Mfr. Model Number
22630
For Use With Cabinet/Locker Capacity
30 gal
For Use With Product Type
Cabinet
Accessory Type
Shelf Tray
Product Type
Tray
Compatible Manufacturer Part Number
22630
Compatible Product Type
Safety Storage Cabinet

Description

SafetyCabinetTray,Gray,165lbLimit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.