Zoro Homepage

Shelf Tray, Polyethylene, 26-1/8 In. W

  • Mfr # 25994

  • Zoro # G6464367


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
For Use With
19 gal Cabinets
Load Capacity
6 lb
Width
26 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25994
Zoro #
G6464367
UPC #
697841067851
Country of Origin
United States

Dimensions

Width
26 1/8 in
Depth
18 1/8 in
Height
2 in
Fits Cabinet Size
19 gal
Overall Height
2 in
Overall Width
26 1/8 in
Overall Depth
18 1/8 in

Details

Item
Shelf Tray
Color
White
Material
Polyethylene
For Use With
19 gal Cabinets
Load Capacity
6 lb
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
19 gal
For Use With Cabinet/Locker Type
Under Fume Hood Safety Cabinet
Accessory Type
Shelf Tray
Compatible Mfr. Model Number
29951
Product Type
Tray
Compatible Manufacturer Part Number
29951
Compatible Product Type
Safety Storage Cabinet

Description

Tray, Width 26-1/8 In., Depth 18-1/8 In., Color White, Material Polyethylene, For Use With 30 In. Under Fume Hood Cabinet, Fits Cabinet Size 19-gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.