Silver/White Polypropylene/Stainless Steel HPLC Manifold
Mfr # 28177
Zoro # G3101411
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene/Stainless Steel
Height
4 1/2 in
Color
Silver/White
Standards
4
For Use With
HPLC Disposal Cans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28177
Zoro #
G3101411
UPC #
697841121416
Country of Origin
United States
Dimensions
Height
4 1/2 in
Length
7 in
Width
5 in
Details
Material
Polypropylene/Stainless Steel
Color
Silver/White
Standards
4
For Use With
HPLC Disposal Cans
Item
HPLC Manifold
Includes
Stainless Steel Fitting
Accessory Type
HPLC Manifold
Compatible Mfr Part Number
BY12752, BY12755, TF12752, TF12755
Description
HPLC Manifold, Accessory Type HPLC Manifold, For Use With HPLC Disposal Cans, Material Polypropylene/Stainless Steel, Compatible Mfr Part Number BY12752, BY12755, TF12752, TF12755, Compatible Grainger Part Number 1YNK2, 1YNK3, 1YNK6, 1YNK7, Height 4 1/2 in, Includes Stainless Steel Fitting, Length 7 in, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.