Zoro Homepage

Single Label, Blk, Red, White, Stick Label

  • Mfr # 29018

  • Zoro # G702670829


product price: $49.79
/ea

Key Features

For Use With
All Justrite Hazardous Materials Cabinets
Legend
Lithium-Ion Battery Storage Cabinet
Material
Peel and Stick Labels
Color
Black, Red, White
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29018
Zoro #
G702670829
UPC #
697841165090
Country of Origin
United States

Dimensions

Width
12 in

Details

Item
Single label: "Lithium-Ion Battery Storage Cabinet"
For Use With
All Justrite Hazardous Materials Cabinets
Legend
Lithium-Ion Battery Storage Cabinet
Material
Peel and Stick Labels
Color
Black, Red, White
Standards
None
Includes
(1) Label
For Use With Cabinet/Locker Type
Hazardous Materials Cabinets
Accessory Type
Single Label
For Use With Product Type
Cabinet
Sign Legend
Lithium-Ion Battery Storage Cabinet
Product Type
Single label: "Lithium-Ion Battery Storage Cabinet"

Description

Single label: In.Lithium-Ion Battery Storage Cabinet In., Sign Legend Lithium-Ion Battery Storage Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.