Shop JUSTRITE
See all product information
Create Account
Solvent Dispensing Bottle, 3-1/8" dia.
- Mfr # 14005
- Zoro # G409842024
product price:Â
$
61.76
/ea
Key Features
Standards
FM Approved
Capacity
8 fl oz
Dispensing Tip Material
Brass
Compatible Fluids
Flammables
Shell Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14005
- Zoro #
- G409842024
- UPC #
- 697841149830
- Country of Origin
- United States
- Standards
- FM Approved
- Capacity
- 8 fl oz
- Dispensing Tip Material
- Brass
- Compatible Fluids
- Flammables
- Shell Material
- Polyethylene
- Dispensing Actuation
- Dispensing Valve
- Item
- Solvent Dispensing Bottle
- Product Type
- Solvent Dispensing Bottle
- Color
- White
- Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Container Diameter
- 3 1/8 in
- Height
- 5 1/2 in
Description
Solvent Dispensing Bottle, Capacity 8 fl oz, Material Polyethylene, Color White, Standards FM Approved, Product Type Solvent Dispensing Bottle, Compatible Fluids Flammables, Container Diameter 3 1/8 in, Dispensing Actuation Dispensing Valve, Dispensing Tip Material Brass, Height 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.