SolventLiquidDisposalCan, 5gal, Yellow
Mfr # 10906
Zoro # G110442193
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Standards
FM Approved
Capacity
5 gal
Color
Yellow
Height
16 3/4 in
Product Type
Solvent Liquid Disposal Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10906
Zoro #
G110442193
UPC #
697841004122
Country of Origin
United States
Dimensions
Height
16 3/4 in
Can Diameter
11 5/8 in
Details
Standards
FM Approved
Item
Solvent Liquid Disposal Can
Capacity
5 gal
Color
Yellow
Product Type
Solvent Liquid Disposal Can
Cap Features
Removable, Wide Mouth Funnel
Can Material
Steel
Includes Flame Arrestor
Flame Arrestor Included
Material Finish
Powder Coated
Compatible Fluids
Solvents
Description
Solvent Liquid Disposal Can, Capacity 5 gal, Can Material Steel, Material Finish Powder Coated, Color Yellow, Compatible Fluids Solvents, Product Type Solvent Liquid Disposal Can, Can Diameter 11 5/8 in, Cap Features Removable, Wide Mouth Funnel, Height 16 3/4 in, Includes Flame Arrestor Flame Arrestor Included, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.