Shop JUSTRITE

Sorbent Pad, 24 in x 18.1 in, Flammable Liquids, Fuels, White

  • Mfr # 83982
  • Zoro # G009982755

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
1.8 lb
Size
24 in x 18.1 in
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
83982
Zoro #
G009982755
UPC #
697841271548
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
1.8 lb
Package Type
Box
Sorbent Capacity
1 gal (1 Pad)
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Application
Fuel Tankers, Generators, Machinery, Maintenance and Repairs, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Connector Type
No Connector
Printed Pictogram
Spill
Standards
EPA Compliant, TCLP
Volume Absorbed Per Pad
1 gal
For Use With
Fuel
Specialized Applications
Fuel Tankers, Generators, Machinery, Maintenance, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Wringable
Yes for Water Based Liquids
For Use With Chemical or Metal Type
Fuel
Number of Pads
1
Series
PetroPad
Leak Resistant Backing
Yes
Quantity/Tablet
1
Foot Traffic
Light
Color/Pattern
White, Red, Black and Yellow
Volume Absorbed Per Sock/Boom
1 gal
Includes Coverstock
Backing
Shell Material
Polymer, Smart Polymers, Vinyl
Wire Color
White
Traction Material
Polymer, Smart Polymers, Vinyl

Dimensions

Size
24 in x 18.1 in
Length
18 1/8 in
Width
24 in
Perforated Size
Not Perforated

Description

SPILLPAD,SMALL,1.9GAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.