Sorbent Pad, 24 in x 18.1 in, Flammable Liquids, Fuels, White, Polymer, Smart Polymers, Vinyl

  • Mfr # 83982PK

  • Zoro # G909982756


product price:  $1,154.99
/pk 10, $115.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
1.8 lb
Package Type
Box
Sorbent Capacity
10 gal (10 Pads)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83982PK
Zoro #
G909982756
UPC #
697841271593
Country of Origin
United States

Dimensions

Size
24 in x 18.1 in
Length
18 1/10 in
Width
24 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
1.8 lb
Package Type
Box
Sorbent Capacity
10 gal (10 Pads)
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Application
Fuel Tankers, Generators, Machinery, Maintenance and Repairs, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Connector Type
No Connector
Quantity/Tablet
10
Volume Absorbed Per Pad
1 gal
Wringable
Yes for Water Based Liquids
For Use With Chemical or Metal Type
Fuel
For Use With
Fuel
Leak Resistant Backing
Yes
Foot Traffic
Light
Standards
EPA Compliant, TCLP
Specialized Applications
Fuel Tankers, Generators, Machinery, Maintenance, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Series
PetroPad
Printed Pictogram
Spill
Number of Pads
10
Color/Pattern
White, Red, Black and Yellow
Volume Absorbed Per Sock/Boom
10 gal
Includes Coverstock
Backing

Description

SPILLPAD,SMALL,1.9GAL,PK10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.