Sorbent Pad, 35.8 in x 53.9 in, Flammable Liquids, Fuels, White, Polymer, Smart Polymers, Vinyl

  • Mfr # 83986

  • Zoro # G509982750


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
7.1 lb
Package Type
Box
Sorbent Capacity
5 gal (1 Pad)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83986
Zoro #
G509982750
UPC #
697841271562
Country of Origin
United States

Dimensions

Size
35.8 in x 53.9 in
Length
53 9/10 in
Width
35 13/16 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
7.1 lb
Package Type
Box
Sorbent Capacity
5 gal (1 Pad)
Adhesive Backing
No
Product Type
Sorbent Pad
Application
Fuel Tankers, Generators, Machinery, Maintenance and Repairs, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Color
White
Connector Type
No Connector
Foot Traffic
Heavy
Series
PetroPad
Standards
EPA Compliant, TCLP
Number of Pads
1
Wringable
Yes for Water Based Liquids
For Use With
Fuel
For Use With Chemical or Metal Type
Fuel
Quantity/Tablet
1
Specialized Applications
Fuel Tankers, Generators, Machinery, Maintenance, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Volume Absorbed Per Pad
5 gal
Leak Resistant Backing
Yes
Printed Pictogram
Spill
Color/Pattern
White, Red, Black and Yellow
Volume Absorbed Per Sock/Boom
5 gal
Includes Coverstock
Backing

Description

SPILLPAD,LARGE,5.3GAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.