Sorbent Pad, 53.9 in x 53.9 in, Flammable Liquids, Fuels, White, 2 PK

  • Mfr # 83988PK

  • Zoro # G109982747


product price:  $1,364.99
/pk 2, $682.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
11 lb
Package Type
Box
Sorbent Capacity
16 gal (2 Pads)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83988PK
Zoro #
G109982747
UPC #
697841271623
Country of Origin
United States

Dimensions

Size
53.9 in x 53.9 in
Length
53 9/10 in
Width
53 7/8 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
11 lb
Package Type
Box
Sorbent Capacity
16 gal (2 Pads)
Adhesive Backing
No
Product Type
Sorbent Pad
Application
Fuel Tankers, Generators, Machinery, Maintenance and Repairs, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Color
White
Connector Type
No Connector
For Use With
Fuel
Series
PetroPad
Quantity/Tablet
2
Specialized Applications
Fuel Tankers, Generators, Machinery, Maintenance, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Leak Resistant Backing
Yes
Number of Pads
2
Foot Traffic
Heavy
For Use With Chemical or Metal Type
Fuel
Volume Absorbed Per Pad
8 gal
Standards
EPA Compliant, TCLP
Wringable
Yes for Water Based Liquids
Printed Pictogram
Spill
Color/Pattern
White, Red, Black and Yellow
Volume Absorbed Per Sock/Boom
16 gal
Includes Coverstock
Backing

Description

SPILLPAD,XLARGE,7.9GAL,PK2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.