Zoro Homepage

Spill Berm, 2 ft. L x 8 ft. W x 4 in. H

  • Mfr # 28404

  • Zoro # G8828197


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
4 in
Width
96 in
Application
Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28404
Zoro #
G8828197
UPC #
697841156746
Country of Origin
United States

Dimensions

Height
4 in
Width
96 in
Length
24 in
Length (Straight Wireway)
24 in
Dimensions
24 in L x 96 in W x 4 in H

Details

Item
Spill Berm
Color
Yellow
Application
Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts
Material
PVC
Spill Capacity
40 gallon

Description

Spill Berm, Color Yellow, Dimensions 24 in L x 96 in W x 4 in H, Height 4 in, Length 24 in, Material PVC, Width 96 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.