Zoro Homepage

Spill Berm, 220 gal Spill Capacity, PVC

  • Mfr # 28426

  • Zoro # G8828294


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
18 ft
Length
10 ft
Spill Capacity
220 gal
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28426
Zoro #
G8828294
UPC #
697841157101
Country of Origin
United States

Dimensions

Width
18 ft
Length
10 ft
Height
2 in
Dimensions
10 ft L x 18 ft W x 2 in H
Length (Straight Wireway)
10 ft

Details

Item
Spill Berm
Color
Yellow
Spill Capacity
220 gal
Material
PVC
Spill Capacity, gal.
220 gal
"Spill Capacity
220 gal

Description

Spill Berm, Color Yellow, Dimensions 10 ft L x 18 ft W x 2 in H, Height 2 in, Length 10 ft, Material PVC, Spill Capacity, gal. 220 gal, Width 18 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.