Zoro Homepage

Spill Berm, 4 ft. L x 4 ft. W x 4 in. H

  • Mfr # 28406

  • Zoro # G8828206


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
4 in
Material
PVC
Application
Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28406
Zoro #
G8828206
UPC #
697841156753
Country of Origin
United States

Dimensions

Height
4 in
Width
48 in
Length
48 in
Length (Straight Wireway)
48 in
Dimensions
48 in L x 48 in W x 4 in H

Details

Item
Spill Berm
Color
Yellow
Material
PVC
Application
Batteries, Contain Minor Spills and Leaks During Temporary Storage of Drums, Equipment, Machine Parts
Spill Capacity
40 gallon

Description

Spill Berm, Color Yellow, Dimensions 48 in L x 48 in W x 4 in H, Height 4 in, Length 48 in, Material PVC, Width 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.