Shop JUSTRITE
See all product information
Create Account
Spill Berm, 6 ft x 6 ft, 2 in H
- Mfr # 28422
- Zoro # G8828276
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Spill Capacity
44 Gallon
Height
2 in
Material
PVC
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28422
- Zoro #
- G8828276
- UPC #
- 697841157088
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 6 ft
- Width
- 6 ft
- Length (Straight Wireway)
- 6 ft
- Dimensions
- 6 ft L x 6 ft W x 2 in H
Details
- Item
- Spill Berm
- Color
- Yellow
- Spill Capacity
- 44 Gallon
- Material
- PVC
Description
The JUSTRITE 28422 spill berm is a PVC containment berm designed to capture and hold liquid spills. Its 6 ft. x 6 ft. footprint and 2 in. height provide a defined containment area for spill control applications where temporary liquid retention is needed.
Key Features:
- Item: Spill berm for liquid spill containment
- Size: 6 ft. long x 6 ft. wide x 2 in. high
- Spill Capacity: Up to 44 gal.
- Material: PVC
- Color: Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.