Zoro Homepage

Spill Pallet, 372 gal Spill Capacity, 9,000 lb Load Capacity, Recycled Polyethylene

  • Mfr # 28674

  • Zoro # G7542236


product price: $2,696.38
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black, Yellow
Width
55 in
Length
55 in
Spill Capacity
372 gal
Height
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28674
Zoro #
G7542236
UPC #
697841133563
Country of Origin
United States

Dimensions

Width
55 in
Length
55 in
Height
37 1/2 in
Dimensions
55 in L x 55 in W x 37 1/2 in H

Details

Item
Spill Pallet
Color
Black, Yellow
Spill Capacity
372 gal
Load Capacity
9,000 lb
Material
Recycled Polyethylene
Standards
NFPA 1 Uniform Fire Code
Spill Capacity, gal.
372 gal
Spill Containment Load Capacity
9,000 lb
Green Certification or Other Recognition
UL Environment Claims Validated
Covered/Uncovered
Uncovered
Number of IBCs
1
Spill Containment Opening Type
No Cover
For Number of IBC
1
Grate Color
Yellow
Includes Drain
No
Product Type
Spill Pallet
Pallet Color
Black
"Spill Capacity
372 gal
Includes
Removable pillars

Description

Spill Pallet, Uncovered, Spill Capacity 372 gal, Spill Containment Load Capacity 9,000 lb, Length 55 in, Width 55 in, Height 37 1/2 in, Drain Included No, Material Recycled Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.