Spill Slope Steel Shelf
Mfr # 29974
Zoro # G1909577
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
350 lb
Overall Depth
29 in
Overall Width
23 in
Overall Height
31 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29974
Zoro #
G1909577
UPC #
697841124059
Country of Origin
United States
Dimensions
Overall Depth
29 in
Overall Width
23 in
Overall Height
31 in
Depth
29 in
Width
23 in
Height
31 in
Details
Load Capacity
350 lb
Color
Gray
Material
Steel
Item
Safety Cabinet Shelf
Fits Brand
Justrite
For Use With Product Type
Cabinet
Compatible Mfr. Model Number
899260
Standards
ANSI MH28.1, IFC, NFPA Code 30, OSHA
Accessory Type
Shelf
For Use With Cabinet/Locker Capacity
115 gal
For Use With Cabinet/Locker Type
Combination Standard Storage Flammable Cabinets, Drum Storage Flammable Cabinets
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
899260
Product Type
Shelf
Description
Spill Slope Steel Shelf, For Use With Grainger Item Number 1YNH9, For Use With Mfr. Model Number 899260, Fits Brand Justrite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.