Zoro Homepage

Spill Tray, 12 gal Spill Capacity, Polyethylene

  • Mfr # 28715

  • Zoro # G6202621


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
16 in
Length
3 13/16 ft
Height
5 1/2 in
Dimensions
46 in L x 16 in W x 5 1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28715
Zoro #
G6202621
UPC #
697841141742
Country of Origin
United States

Dimensions

Width
16 in
Length
3 13/16 ft
Height
5 1/2 in
Dimensions
46 in L x 16 in W x 5 1/2 in H
Usable Width
10 3/8 in
Usable Length
40 3/8 in
Usable Dimensions
40 3/8 in L x 10 3/8 in W

Details

Item
Spill Containment Tray
Color
Black
Material
Polyethylene
Spill Capacity, gal.
12 gal
Spill Capacity
12 gal
Shape
Rectangle
Connectable
No
Supports SPCC Compliance
No
Includes Drain
No
Supports NPDES Compliance
No
Indoor/Outdoor Use
Indoor
Supports EPA Compliance
No
Tray Material
Polyethylene
"Spill Capacity
12 gal

Description

Spill Containment Tray, Color Black, Connectable No, Dimensions 46 in L x 16 in W x 5 1/2 in H, Height 5 1/2 in, Includes Drain No, Indoor/Outdoor Use Indoor, Length 3 13/16 ft, Shape Rectangle, Spill Capacity 12 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance No, Tray Material Polyethylene, Usable Dimensions 40 3/8 in L x 10 3/8 in W, Usable Length 40 3/8 in, Usable Width 10 3/8 in, Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.