Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, 20 gal Spill Capacity, Polyethylene

  • Mfr # 28716

  • Zoro # G6107446


product price: $113.36
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
26 in
Spill Capacity
20 gal
Length
3 3/16 ft
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28716
Zoro #
G6107446
UPC #
697841141759
Country of Origin
United States

Dimensions

Width
26 in
Length
3 3/16 ft
Height
5 1/2 in
Dimensions
38 in L x 26 in W x 5 1/2 in H
Usable Width
20 3/8 in
Usable Dimensions
32 3/8 in L x 20 3/8 in W
Usable Length
32 3/8 in

Details

Item
Spill Containment Tray
Color
Black
Spill Capacity
20 gal
Material
Polyethylene
Shape
Rectangle
Indoor/Outdoor Use
Indoor
Supports NPDES Compliance
No
Supports SPCC Compliance
No
Tray Material
Polyethylene
Connectable
No
Includes Drain
No
Supports EPA Compliance
No
"Spill Capacity
20 gal
Spill Capacity, gal.
20 gal

Description

Spill Containment Tray, Color Black, Connectable No, Dimensions 38 in L x 26 in W x 5 1/2 in H, Height 5 1/2 in, Includes Drain No, Indoor/Outdoor Use Indoor, Length 3 3/16 ft, Shape Rectangle, Spill Capacity 20 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance No, Tray Material Polyethylene, Usable Dimensions 32 3/8 in L x 20 3/8 in W, Usable Length 32 3/8 in, Usable Width 20 3/8 in, Width 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.