Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, 23 gal Spill Capacity, Polyethylene

  • Mfr # 28718

  • Zoro # G6216052


product price: $158.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
34 in
Spill Capacity
23 gal
Length
3 1/8 ft
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28718
Zoro #
G6216052
UPC #
697841141773
Country of Origin
United States

Dimensions

Width
34 in
Length
3 1/8 ft
Height
5 1/2 in
Dimensions
37 3/4 in L x 34 in W x 5 1/2 in H
Usable Length
31 7/8 in
Usable Width
28 3/8 in
Usable Dimensions
31 7/8 in L x 28 3/8 in W

Details

Item
Spill Containment Tray
Color
Black
Spill Capacity
23 gal
Material
Polyethylene
Spill Capacity, gal.
23 gal
Shape
Rectangle
Tray Material
Polyethylene
Includes Drain
No
Indoor/Outdoor Use
Indoor
Connectable
No
Supports EPA Compliance
No
Supports SPCC Compliance
No
Supports NPDES Compliance
No
"Spill Capacity
23 gal

Description

Spill Containment Tray, Color Black, Connectable No, Dimensions 37 3/4 in L x 34 in W x 5 1/2 in H, Height 5 1/2 in, Includes Drain No, Indoor/Outdoor Use Indoor, Length 3 1/8 ft, Shape Rectangle, Spill Capacity 23 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance No, Tray Material Polyethylene, Usable Dimensions 31 7/8 in L x 28 3/8 in W, Usable Length 31 7/8 in, Usable Width 28 3/8 in, Width 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.