Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpillSlope Dispensing Shelf, 39-3/8 In. W

  • Mfr # 29943

  • Zoro # G7263462


product price: $222.75
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
30, 45 gal Cabinets
Width
39 3/8 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29943
Zoro #
G7263462
UPC #
697841116535
Country of Origin
United States

Dimensions

Width
39 3/8 in
Depth
11 in
Height
2 in
Fits Cabinet Size
30 gal, 45 gal
Overall Height
2 in
Overall Depth
11 in
Overall Width
39 3/8 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
30, 45 gal Cabinets
Load Capacity
350 lb
Standards
ANSI MH28.1, IFC, NFPA Code 30, OSHA
For Use With Cabinet/Locker Capacity
30 gal, 45 gal
Accessory Type
Dispensing Shelf
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Safety Cabinets
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet

Description

SpillSlope(TM) Dispensing Shelf, Width 39-3/8 In., Depth 11 In., Material Galvanized Steel, For Use With Safety Cabinets, Fits Cabinet Size 30- and 45-gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.