Zoro Homepage

SpillSlope Shelf, 44-1/3 In. W, 18 In. D

  • Mfr # 29953

  • Zoro # G6835342


product price: $136.68
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
27, 31 gal Cabinets
Height
2 in
Width
44 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29953
Zoro #
G6835342
UPC #
697841116610
Country of Origin
United States

Dimensions

Height
2 in
Width
44 3/8 in
Depth
18 in
Fits Cabinet Size
27 gal, 31 gal
Overall Height
2 in
Overall Depth
18 in
Overall Width
44 5/16 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
27, 31 gal Cabinets
Load Capacity
350 lb
Standards
ANSI MH28.1, IFC, NFPA 1
Accessory Type
Shelf
For Use With Cabinet/Locker Capacity
31 gal
Compatible Mfr. Model Number
884804
For Use With Cabinet/Locker Type
Under Fume Hood Flammable Cabinets
For Use With Product Type
Cabinet
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
884804

Description

SpillSlope(TM) Shelf, Width 44-1/3 In., Depth 18 In., Material Galvanized Steel, For Use With 48 In. Under Fume Hood Cabinets, Fits Cabinet Size 27- and 31-gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.