Shop JUSTRITE
See all product information
Create Account
Spout Replacement Gasket, Rubber, Black
- Mfr # 11020
- Zoro # G710354551
product price:Â
$
11.29
/ea
Key Features
Material
Rubber
For Use With
Type II Safety Cans
Color
Black
Accessory Type
Spout Replacement Gasket
Compatible Product Type
Type II Safety Cans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11020
- Zoro #
- G710354551
- UPC #
- 697841143395
- Country of Origin
- Korea, Republic of
- Item
- Spout Replacement Gasket
- Material
- Rubber
- For Use With
- Type II Safety Cans
- Color
- Black
- Accessory Type
- Spout Replacement Gasket
- Compatible Product Type
- Type II Safety Cans
- Product Type
- Spout Gasket
- Shell Material
- Nitrile Butadiene Rubber (NBR)
- Wire Color
- Black
- Traction Material
- Nitrile Butadiene Rubber (NBR)
Description
Spout Gasket, Black, NBR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.